Motion
RNAO40X55X20

JTEKT KOYO (NRB)
RNAO40X55X20

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #05730988
MFR #RNAO40X55X20
Price$97.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNAO40X55X20

Needle Roller Bearing - 40 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #05730988
MFR #RNAO40X55X20

Mfr description
RNAO40X55X20 SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.47/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Weight
    0.31 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The RNAO40X55X20 is best suited for moderate-duty radial load support in industrial transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO40X55X20
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    35.5 kN
  • Radial Static Load Capacity
    56.3 kN
  • Series
    RNAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)