Motion
RNA4830A
Needle Roller Bearing - 165 mm Bore, 190 mm OD, 40 mm Width, Open
Mi Item #05730990
MFR #RNA4830A
Price$1,326.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 165 mm Bore, 190 mm OD, 40 mm Width, Open
Mi Item #05730990
MFR #RNA4830A

Mfr description
RNA4830A SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,326.06/each

Specifications

Dimensions

  • Bore Diameter  
    165 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    40 mm
  • Weight
    2.76 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The RNA4830A Needle Roller Bearing features a 165 mm bore diameter, 190 mm outside diameter, 40 mm overall width, an open closure design, and weighs 2.76 lb, making it ideal for demanding systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4830A
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    142 kN
  • Radial Static Load Capacity
    402 kN
  • Series
    RNA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)