Motion
HK2820.2RS
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 20 mm Width, Double Seal
MI ITEM #05730992
MFR #HK2820.2RS
List Price$33.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 20 mm Width, Double Seal
MI ITEM #05730992
MFR #HK2820.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.43/each for your price

Overview

Mfr description
HK2820.2RS DRAWN CUP CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Seal
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK2820.2RS
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.09 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2820.2RS Needle Roller Bearing with double seals features a 28 mm bore diameter, 35 mm outside diameter, 20 mm overall width, and a weight of 0.09 lb, making it ideal for construction and industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text