Motion
RNA4828
Needle Roller Bearing - 155 mm Bore, 175 mm OD, 35 mm Width
MI ITEM #05730993
MFR #RNA4828
Price$993.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 155 mm Bore, 175 mm OD, 35 mm Width
MI ITEM #05730993
MFR #RNA4828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$993.66/each

Specifications

Dimensions

  • Bore Diameter  
    155 mm
  • Outside Diameter  
    175 mm
  • Overall Width  
    35 mm
  • Weight
    2.43 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4828
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    116 kN
  • Radial Static Load Capacity
    346 kN
  • Series
    RNA

Overview

Mfr description
RNA4828 SOLID RACE CAGED BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text