Motion
JR6X9X12
Inner Ring - 6 mm Bore, 9 mm OD, High Carbon Chrome Steel
MI ITEM #05730994
MFR #JR6X9X12
Your Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 6 mm Bore, 9 mm OD, High Carbon Chrome Steel
MI ITEM #05730994
MFR #JR6X9X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.53/each(List $10.96)

Overview

Mfr description
JR6X9X12 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    6 mm
  • Outside Diameter
    9 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR6X9X12
  • Weight
    0.01 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    12 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR6X9X12 is a needle roller bearing inner ring with a 6 mm bore diameter, 9 mm outside diameter, 12 mm overall width, and 0.01 lb weight, suitable for compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text