Motion
JR12X16X20
Inner Ring - 12 mm Bore, 16 mm OD, High Carbon Chrome Steel
Mi Item #05730996
MFR #JR12X16X20
Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD, High Carbon Chrome Steel
Mi Item #05730996
MFR #JR12X16X20

Mfr description
JR12X16X20 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.16/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Overall Width
    20 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR12X16X20 is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, and 20 mm overall width, weighing 0.03 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR12X16X20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    605790270321
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
  • UPC_NO
    605790270321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)