Motion
JR15X19X16
Inner Ring - 15 mm Bore, 19 mm OD, High Carbon Chrome Steel
MI ITEM #05730997
MFR #JR15X19X16
List Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm Bore, 19 mm OD, High Carbon Chrome Steel
MI ITEM #05730997
MFR #JR15X19X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.11/each for your price

Overview

Mfr description
JR15X19X16 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    15 mm
  • Outside Diameter
    19 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR15X19X16
  • Weight
    0.03 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    16 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR15X19X16 is a needle roller bearing inner ring with a 15 mm bore diameter, 19 mm outside diameter, 16 mm overall width, and 0.03 lb weight, built for precision needle roller bearing systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text