Motion
JR17X21X20
Inner Ring - 17 mm Bore, 21 mm OD, High Carbon Chrome Steel
MI ITEM #05730998
MFR #JR17X21X20
Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm Bore, 21 mm OD, High Carbon Chrome Steel
MI ITEM #05730998
MFR #JR17X21X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.22/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    21 mm
  • Overall Width
    20 mm
  • Weight
    0.04 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR17X21X20 is a needle roller bearing inner ring with a 17 mm bore diameter, 21 mm outside diameter, 20 mm overall width, and 0.04 lb weight, built for dependable industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR17X21X20
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR

Overview

Mfr description
JR17X21X20 SOLID RACE INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text