Motion
JR28X32X30
Inner Ring - 28 mm Bore, 32 mm OD, High Carbon Chrome Steel
Mi Item #05731004
MFR #JR28X32X30
Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 28 mm Bore, 32 mm OD, High Carbon Chrome Steel
Mi Item #05731004
MFR #JR28X32X30

Mfr description
JR28X32X30 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.60/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Outside Diameter
    32 mm
  • Overall Width
    30 mm
  • Weight
    0.10 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR28X32X30 is a needle roller bearing inner ring with a 28 mm bore diameter, 32 mm outside diameter, 30 mm overall width, and 0.10 lb weight, ideal for machinery requiring durable inner race performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR28X32X30
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)