Motion
JR32X37X20
Inner Ring - 32 mm Bore, 37 mm OD, High Carbon Chrome Steel
MI ITEM #05731005
MFR #JR32X37X20
Price$27.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 32 mm Bore, 37 mm OD, High Carbon Chrome Steel
MI ITEM #05731005
MFR #JR32X37X20

Mfr description
JR32X37X20 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.52/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter
    37 mm
  • Overall Width
    20 mm
  • Weight
    0.09 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR32X37X20 is a needle roller bearing inner ring with a 32 mm bore diameter, 37 mm outside diameter, 20 mm overall width, and 0.09 lb weight, suitable for precision machinery utilizing needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR32X37X20
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)