Motion
JR32X40X20
Inner Ring - 32 mm Bore, 40 mm OD, High Carbon Chrome Steel
MI ITEM #05731006
MFR #JR32X40X20
List Price$28.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 32 mm Bore, 40 mm OD, High Carbon Chrome Steel
MI ITEM #05731006
MFR #JR32X40X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.94/each for your price

Overview

Mfr description
JR32X40X20 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    32 mm
  • Outside Diameter
    40 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR32X40X20
  • Weight
    0.15 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR32X40X20 is a needle roller bearing inner ring with a 32 mm bore diameter, 40 mm outside diameter, 20 mm overall width, and 0.15 lb weight, engineered for reliable inner race support in industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text