Motion
JR38X43X30
Inner Ring - 38 mm Bore, 43 mm OD, High Carbon Chrome Steel
MI ITEM #05731008
MFR #JR38X43X30
List Price$44.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 38 mm Bore, 43 mm OD, High Carbon Chrome Steel
MI ITEM #05731008
MFR #JR38X43X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.67/each for your price

Overview

Mfr description
JR38X43X30 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    38 mm
  • Outside Diameter
    43 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR38X43X30
  • Weight
    0.17 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR38X43X30 is a needle roller bearing inner ring with a 38 mm bore diameter, 43 mm outside diameter, 30 mm overall width, and 0.17 lb weight, engineered for durable industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text