Motion
JR40X48X22
Inner Ring - 40 mm Bore, 48 mm OD, High Carbon Chrome Steel
MI ITEM #05731009
MFR #JR40X48X22
List Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 48 mm OD, High Carbon Chrome Steel
MI ITEM #05731009
MFR #JR40X48X22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.87/each for your price

Overview

Mfr description
JR40X48X22 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    40 mm
  • Outside Diameter
    48 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR40X48X22
  • Manufacturer Upc Number
    605790200182
  • UPC_NO
    605790200182
  • Weight
    0.21 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    22 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR40X48X22 is a needle roller bearing inner ring with a 40 mm bore diameter, 48 mm outside diameter, and 22 mm overall width, weighing 0.21 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text