Motion
JR50X58X22
Inner Ring - 50 mm Bore, 58 mm OD, High Carbon Chrome Steel
MI ITEM #05731013
MFR #JR50X58X22
Price$42.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 58 mm OD, High Carbon Chrome Steel
MI ITEM #05731013
MFR #JR50X58X22

Mfr description
JR50X58X22 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.72/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    58 mm
  • Overall Width
    22 mm
  • Weight
    0.26 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR50X58X22 is a needle roller bearing inner ring with a 50 mm bore diameter, 58 mm outside diameter, 22 mm overall width, and 0.26 lb weight, suitable for precision needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR50X58X22
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)