Motion
JR55X63X25
Inner Ring - 55 mm Bore, 63 mm OD, High Carbon Chrome Steel
Mi Item #05731014
MFR #JR55X63X25
Price$51.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 63 mm OD, High Carbon Chrome Steel
Mi Item #05731014
MFR #JR55X63X25

Mfr description
JR55X63X25 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.51/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    63 mm
  • Overall Width
    25 mm
  • Weight
    0.31 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR55X63X25 is a needle roller bearing inner ring with a 55 mm bore diameter, 63 mm outside diameter, 25 mm overall width, and 0.31 lb weight, built for reliable industrial performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR55X63X25
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)