Motion
JR65X73X35
Inner Ring - 65 mm Bore, 73 mm OD, High Carbon Chrome Steel
MI ITEM #05731016
MFR #JR65X73X35
List Price$79.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 65 mm Bore, 73 mm OD, High Carbon Chrome Steel
MI ITEM #05731016
MFR #JR65X73X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.24/each for your price

Overview

Mfr description
JR65X73X35 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    65 mm
  • Outside Diameter
    73 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR65X73X35
  • Weight
    0.53 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    35 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR65X73X35 is a needle roller bearing inner ring with a 65 mm bore diameter, 73 mm outside diameter, 35 mm overall width, and 0.53 lb weight, ideal for extended-width needle roller bearing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text