Motion
JR75X85X25
Inner Ring - 75 mm Bore, 85 mm OD, High Carbon Chrome Steel
MI ITEM #05731017
MFR #JR75X85X25
List Price$94.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 75 mm Bore, 85 mm OD, High Carbon Chrome Steel
MI ITEM #05731017
MFR #JR75X85X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.44/each for your price

Overview

Mfr description
JR75X85X25 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR75X85X25
  • Manufacturer Upc Number
    605790270871
  • UPC_NO
    605790270871
  • Weight
    0.53 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    25 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR75X85X25 is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, and 25 mm overall width, weighing 0.53 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text