Motion
JR80X90X25
Inner Ring - 80 mm Bore, 90 mm OD, High Carbon Chrome Steel
MI ITEM #05731018
MFR #JR80X90X25
List Price$107.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 80 mm Bore, 90 mm OD, High Carbon Chrome Steel
MI ITEM #05731018
MFR #JR80X90X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.57/each for your price

Overview

Mfr description
JR80X90X25 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    80 mm
  • Outside Diameter
    90 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR80X90X25
  • Weight
    0.57 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    25 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR80X90X25 is a needle roller bearing inner ring with a 80 mm bore diameter, 90 mm outside diameter, 25 mm overall width, and 0.57 lb weight, suitable for industrial needle roller bearing assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text