Motion
JR85X100X35

JTEKT KOYO (NRB)
JR85X100X35

Inner Ring - 85 mm Bore, 100 mm OD, High Carbon Chrome Steel
MI ITEM #05731020
MFR #JR85X100X35
List Price$171.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JR85X100X35

Inner Ring - 85 mm Bore, 100 mm OD, High Carbon Chrome Steel
MI ITEM #05731020
MFR #JR85X100X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.95/each for your price

Overview

Mfr description
JR85X100X35 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR85X100X35
  • Weight
    1.31 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    35 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR85X100X35 is a needle roller bearing inner ring with a 85 mm bore diameter, 100 mm outside diameter, 35 mm overall width, and 1.31 lb weight, engineered for heavy-duty industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text