Motion
JR85X95X26
Inner Ring - 85 mm Bore, 95 mm OD, High Carbon Chrome Steel
Mi Item #05731021
MFR #JR85X95X26
Price$120.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 85 mm Bore, 95 mm OD, High Carbon Chrome Steel
Mi Item #05731021
MFR #JR85X95X26

Mfr description
JR85X95X26 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.17/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    95 mm
  • Overall Width
    26 mm
  • Weight
    0.64 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR85X95X26 is a needle roller bearing inner ring with a 85 mm bore diameter, 95 mm outside diameter, 26 mm overall width, and 0.64 lb weight, built for reliable precision machinery performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR85X95X26
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)