Motion
JR85X95X36
Inner Ring - 85 mm Bore, 95 mm OD, High Carbon Chrome Steel
MI ITEM #05731022
MFR #JR85X95X36
List Price$146.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 85 mm Bore, 95 mm OD, High Carbon Chrome Steel
MI ITEM #05731022
MFR #JR85X95X36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.75/each for your price

Overview

Mfr description
JR85X95X36 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    85 mm
  • Outside Diameter
    95 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR85X95X36
  • Weight
    0.88 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    36 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR85X95X36 is a needle roller bearing inner ring with a 85 mm bore diameter, 95 mm outside diameter, 36 mm overall width, and 0.88 lb weight, designed to provide a hardened and precision-ground raceway surface for industrial needle roller bearing assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text