Motion
NA4830A
Needle Roller Bearing - 150 mm Bore, 190 mm OD, 40 mm Width, Open
MI ITEM #05731023
MFR #NA4830A
List Price$1,566.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 150 mm Bore, 190 mm OD, 40 mm Width, Open
MI ITEM #05731023
MFR #NA4830A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,566.79/each for your price

Overview

Mfr description
NA4830A SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    142 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    402 kN
  • Material
    High Carbon Chrome Steel
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4830A
  • Weight
    6.61 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4830A Needle Roller Bearing features a 150 mm bore diameter, 190 mm outside diameter, 40 mm overall width, an open closure design, and weighs 6.61 lb, making it ideal for high-capacity applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text