Motion
NA4917
Needle Roller Bearing - 85 mm Bore, 120 mm OD, 35 mm Width, Open
MI ITEM #05731024
MFR #NA4917
List Price$546.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 85 mm Bore, 120 mm OD, 35 mm Width, Open
MI ITEM #05731024
MFR #NA4917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$546.76/each for your price

Overview

Mfr description
NA4917 SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    110 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    230 kN
  • Material
    High Carbon Chrome Steel
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4917
  • Weight
    2.89 lb
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text