Motion
NA4918
Needle Roller Bearing - 90 mm Bore, 125 mm OD, 35 mm Width, Double Sealed
Mi Item #05731025
MFR #NA4918
Price$632.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 125 mm OD, 35 mm Width, Double Sealed
Mi Item #05731025
MFR #NA4918

Mfr description
NA4918 SOLID RACE CAGED BRG
  • Radial needle roller bearing for applications with high dynamic and static loads
  • High load-carrying capacity with a reduced cross-section for use in restricted spaces
  • Reinforced polyamide nylon cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.77/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    35 mm
  • Weight
    3.04 lbs

Details

  • Closure Type
    Sealed
  • Long Description
    The NA4918 Machined Type Needle Roller Bearing features a 90 mm bore diameter, 125 mm outside diameter, 35 mm overall width, and an open closure design, making it suitable for industrial drives and large rotating assemblies.
  • Manufacturer Upc Number
    605790187667
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    605790187667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)