Motion
NA4924
Needle Roller Bearing - 120 mm Bore, 165 mm OD, 45 mm Width, Open
MI ITEM #05731026
MFR #NA4924
Price$909.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 120 mm Bore, 165 mm OD, 45 mm Width, Open
MI ITEM #05731026
MFR #NA4924

Mfr description
NA4924 SOLID RACE CAGED BRG
  • Radial needle roller bearing for applications with high dynamic and static loads
  • High load-carrying capacity with a reduced cross-section for use in restricted spaces
  • Reinforced polyamide nylon cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.70/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    45 mm
  • Weight
    2.20 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4924
  • Manufacturer Product Page
  • Manufacturer Upc Number
    605790196423
  • Material
    High Carbon Chrome Steel
  • Needle Bearing Type
    Roller & Cage Assembly
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    177 kN
  • Radial Static Load Capacity
    407 kN
  • Series
    NA
  • UPC_NO
    605790196423

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)