Motion
NA6919
Needle Roller Bearing - 95 mm Bore, 130 mm OD, 63 mm Width
MI ITEM #05731027
MFR #NA6919
List Price$1,201.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 95 mm Bore, 130 mm OD, 63 mm Width
MI ITEM #05731027
MFR #NA6919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,201.37/each for your price

Overview

Mfr description
NA6919 SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    158 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    458 kN
  • Material
    High Carbon Chrome Steel
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA6919
  • Weight
    2.20 lb
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text