Motion
STO15
Yoke Roller Bearing - 15 mm Bore
MI ITEM #05731028
MFR #STO15
List Price$96.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 15 mm Bore
MI ITEM #05731028
MFR #STO15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.86/each for your price

Overview

Mfr description
STO15 TRACK ROLLER ASSY

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Bearing Material
    52100 Bearing Steel
  • Overall Width
    12 mm
  • Max Operating Temperature
    230 °F
  • Cage Material
    Steel
  • Outside Diameter
    35 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    STO15
  • Weight
    0.14 lb
  • Material
    52100 Bearing Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text