Motion
NA6917
Needle Roller Bearing - 85 mm Bore, 120 mm OD, 63 mm Width
Mi Item #05731030
MFR #NA6917
Price$866.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 85 mm Bore, 120 mm OD, 63 mm Width
Mi Item #05731030
MFR #NA6917

Mfr description
NA6917 SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.71/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    63 mm
  • Weight
    5.35 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA6917
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)