Motion
HK1512AS1
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 12 mm Width, Open
MI ITEM #05731031
MFR #HK1512AS1
List Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 12 mm Width, Open
MI ITEM #05731031
MFR #HK1512AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.43/each for your price

Overview

Mfr description
HK1512AS1 DRAWN CUP CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK1512AS1
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.02 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1512AS1 Needle Roller Bearing with an open closure type features a 15 mm bore diameter, 21 mm outside diameter, 12 mm overall width, and a weight of 0.02 lb, making it ideal for compact gear and drive assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text