Motion
RNA4913
Needle Roller Bearing - 72 mm Bore, 90 mm OD, 25 mm Width, Open
MI ITEM #05731032
MFR #RNA4913
Price$223.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 72 mm Bore, 90 mm OD, 25 mm Width, Open
MI ITEM #05731032
MFR #RNA4913

Mfr description
RNA4913 SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.82/each

Specifications

Dimensions

  • Bore Diameter  
    72 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    25 mm
  • Weight
    0.76 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4913
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    66 kN
  • Radial Static Load Capacity
    121 kN
  • Series
    RNA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)