Motion
RNA4924
Needle Roller Bearing - 135 mm Bore, 165 mm OD, 45 mm Width, Open
MI ITEM #05731036
MFR #RNA4924
List Price$771.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 135 mm Bore, 165 mm OD, 45 mm Width, Open
MI ITEM #05731036
MFR #RNA4924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$771.87/each for your price

Overview

Mfr description
RNA4924 SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    177 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    407 kN
  • Material
    High Carbon Chrome Steel
  • Series
    RNA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4924
  • Weight
    4.37 lb
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text