Motion
RNA6912A
Needle Roller Bearing - 68 mm Bore, 85 mm OD, 45 mm Width, Open
Mi Item #05731039
MFR #RNA6912A
Price$342.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 68 mm Bore, 85 mm OD, 45 mm Width, Open
Mi Item #05731039
MFR #RNA6912A

Mfr description
RNA6912A SOLID RACE CAGED BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.01/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    45 mm
  • Weight
    1.26 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The RNA6912A Needle Roller Bearing features a 68 mm bore diameter, 85 mm outside diameter, 45 mm overall width, an open closure design, and weighs 1.26 lb, making it suitable for heavy-duty gear drives and industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA6912A
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    99.3 kN
  • Radial Static Load Capacity
    189 kN
  • Series
    RNA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)