Motion
NK21/20A
Needle Roller Bearing - 21 mm Bore, 29 mm OD, 20 mm Width, Open
MI ITEM #05731042
MFR #NK21/20A
List Price$99.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 21 mm Bore, 29 mm OD, 20 mm Width, Open
MI ITEM #05731042
MFR #NK21/20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.01/each for your price

Overview

Mfr description
NK21/20A SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    18.1 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    26.9 kN
  • Material
    High Carbon Chrome Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK21/20A
  • Weight
    0.09 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK21/20A Needle Roller Bearing features a 21 mm bore diameter, 29 mm outside diameter, 20 mm overall width, an open closure design, and weighs 0.09 lb, making it suitable for compact rotating applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text