Motion
NK68/35A
Needle Roller Bearing - 68 mm Bore, 82 mm OD, 35 mm Width, Open
MI ITEM #05731044
MFR #NK68/35A
Your Price$162.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 68 mm Bore, 82 mm OD, 35 mm Width, Open
MI ITEM #05731044
MFR #NK68/35A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.76/each(List $187.18)

Overview

Mfr description
NK68/35A SOLID RACE CAGED BRG
  • Radial needle roller bearing for applications with high dynamic and static loads
  • High load-carrying capacity with a reduced cross-section for use in restricted spaces
  • Reinforced polyamide nylon cage guides and evenly spaces rollers for reduced friction, vibration, and noise
  • Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
  • Oil hole for applying lubrication in place

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Max Rpm
    6200 rpm
  • Series
    NK
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Standards Met
    DIN 617 / ISO 1206 / JIS B 1536
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790269431
  • UPC_NO
    605790269431
  • Weight
    0.84 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK68/35A Needle Roller Bearing features a 68 mm bore diameter, 82 mm outside diameter, 35 mm overall width, open closure type, and a weight of 0.84 lbs, making it ideal for heavy-duty assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text