Motion
NK5/12TN
Needle Roller Bearing - 5 mm Bore, 10 mm OD, 12 mm Width, Open
Mi Item #05731045
MFR #NK5/12TN
Price$22.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5 mm Bore, 10 mm OD, 12 mm Width, Open
Mi Item #05731045
MFR #NK5/12TN

Mfr description
NK5/12TN SOLID RACE CAGED BRG
  • Radial needle roller bearing for applications with high dynamic and static loads
  • High load-carrying capacity with a reduced cross-section for use in restricted spaces
  • Reinforced polyamide nylon cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.99/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    12 mm
  • Weight
    0.01 lbs

Details

  • Cage Material
    Polymer
  • Closure Type
    Open
  • Long Description
    The NK5/12TN Needle Roller Bearing features a 5 mm bore diameter, 10 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.01 lbs, making it suitable for miniature applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790201189
  • Max Rpm
    47000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617 / ISO 1206 / JIS B 1536
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790201189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)