Motion
NK7/12TN
Needle Roller Bearing - 7 mm Bore, 14 mm OD, 12 mm Width, Open
MI ITEM #05731046
MFR #NK7/12TN
List Price$28.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7 mm Bore, 14 mm OD, 12 mm Width, Open
MI ITEM #05731046
MFR #NK7/12TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.31/each for your price

Overview

Mfr description
NK7/12TN SOLID RACE CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    3.4 kN
  • Cage Material
    Polymer
  • Radial Static Load Capacity
    3.22 kN
  • Material
    High Carbon Chrome Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK7/12TN
  • Weight
    0.02 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK7/12TN Needle Roller Bearing features a 7 mm bore diameter, 14 mm outside diameter, 12 mm overall width, an open closure design, and weighs 0.02 lb, making it suitable for light-duty assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text