Motion
81108TVPB
Cylindrical Roller Thrust Bearing - 40 mm ID, 60 mm OD, Polymer Cage
MI ITEM #05731053
MFR #81108TVPB
List Price$207.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 40 mm ID, 60 mm OD, Polymer Cage
MI ITEM #05731053
MFR #81108TVPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.76/each for your price

Overview

Mfr description
81108TVPB THRUST CYLINDRICAL ROLLER BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Bearing Material
    1074 Steel
  • Cage Material
    Polymer
  • Max Rpm
    5300 rpm
  • Manufacturer Product Page
  • Weight
    0.15 kg
  • Manufacturer Catalog
  • Radial Static Load Capacity
    148 kN
  • Max Operating Temperature
    110 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text