Motion
81110TVPB
Cylindrical Roller Thrust Bearing - 50 mm ID, 70 mm OD, Polymer Cage
MI ITEM #05731055
MFR #81110TVPB
Price$253.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 50 mm ID, 70 mm OD, Polymer Cage
MI ITEM #05731055
MFR #81110TVPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$253.01/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    6 mm
  • Weight
    0.156 kg

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Polymer
  • Cage Type
    Window
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    4300 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    177 kN

Overview

Mfr description
81110TVPB THRUST CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text