Motion
81116LPB
Cylindrical Roller Thrust Bearing - 80 mm ID, 105 mm OD, Steel Cage
Mi Item #05731060
MFR #81116LPB
Price$487.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 80 mm ID, 105 mm OD, Steel Cage
Mi Item #05731060
MFR #81116LPB

Mfr description
81116LPB THRUST CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.38/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    19 mm
  • Weight
    0.412 kg

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    2800 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    316 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)