Motion
81215LPB
Cylindrical Roller Thrust Bearing - 75 mm ID, 110 mm OD, Steel Cage
MI ITEM #05731067
MFR #81215LPB
Price$652.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 75 mm ID, 110 mm OD, Steel Cage
MI ITEM #05731067
MFR #81215LPB

Mfr description
81215LPB THRUST CYLINDRICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.54/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    0.807 kg

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    2800 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    453 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)