Motion
HK6020B
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 20 mm Width, Open
MI ITEM #05731070
MFR #HK6020B
Your Price$44.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 20 mm Width, Open
MI ITEM #05731070
MFR #HK6020B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.30/each(List $50.96)

Overview

Mfr description
HK6020B DRAWN CUP CAGED BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK6020B
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.20 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK6020B Needle Roller Bearing with an open closure type features a 60 mm bore diameter, 68 mm outside diameter, 20 mm overall width, and a weight of 0.20 lb, making it suitable for large industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text