Motion
HK2220.2RS
Drawn Cup Bearing - Open Ends, 22 mm Bore, 28 mm OD, 20 mm Width, Sealed
Mi Item #05731072
MFR #HK2220.2RS
Price$29.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 22 mm Bore, 28 mm OD, 20 mm Width, Sealed
Mi Item #05731072
MFR #HK2220.2RS

Mfr description
HK2220.2RS DRAWN CUP CAGED BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.82/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    20 mm
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2220.2RS Drawn Cup Bearing features a 22 mm bore diameter, sealed closure type with open ends design, 28 mm outside diameter, 20 mm overall width, and 0.06 lbs weight, making it well suited for contaminated environments.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    605790270017
  • Max Rpm
    8800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1 / DIN 618 / ISO 3245 / JIS B 1536
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790270017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)