Motion
JR12X15X16
Inner Ring - 12 mm Bore, 15 mm OD, High Carbon Chrome Steel
MI ITEM #05731074
MFR #JR12X15X16
List Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 15 mm OD, High Carbon Chrome Steel
MI ITEM #05731074
MFR #JR12X15X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.15/each for your price

Overview

Mfr description
JR12X15X16 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    15 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR12X15X16
  • Weight
    0.02 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    16 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR12X15X16 is a needle roller bearing inner ring with a 12 mm bore diameter, 15 mm outside diameter, 16 mm overall width, and 0.02 lb weight, suitable for small-scale industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text