Motion
JR15X20X12
Inner Ring - 15 mm Bore, 20 mm OD, High Carbon Chrome Steel
Mi Item #05731077
MFR #JR15X20X12
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm Bore, 20 mm OD, High Carbon Chrome Steel
Mi Item #05731077
MFR #JR15X20X12

Mfr description
JR15X20X12 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    20 mm
  • Overall Width
    12 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR15X20X12 is a needle roller bearing inner ring with a 15 mm bore diameter, 20 mm outside diameter, 12 mm overall width, and 0.03 lb weight, suitable for light-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR15X20X12
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)