Motion
JR25X30X32
Inner Ring - 25 mm Bore, 30 mm OD, High Carbon Chrome Steel
MI ITEM #05731079
MFR #JR25X30X32
Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 30 mm OD, High Carbon Chrome Steel
MI ITEM #05731079
MFR #JR25X30X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.73/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    32 mm
  • Weight
    0.12 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR25X30X32 is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 32 mm overall width, and 0.12 lb weight, designed for increased load support in industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR25X30X32
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR

Overview

Mfr description
JR25X30X32 SOLID RACE INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text