Motion
JR25X32X22
Inner Ring - 25 mm Bore, 32 mm OD, High Carbon Chrome Steel
Mi Item #05731080
MFR #JR25X32X22
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 32 mm OD, High Carbon Chrome Steel
Mi Item #05731080
MFR #JR25X32X22

Mfr description
JR25X32X22 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.47/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    32 mm
  • Overall Width
    22 mm
  • Weight
    0.11 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR25X32X22 is a needle roller bearing inner ring with a 25 mm bore diameter, 32 mm outside diameter, 22 mm overall width, and 0.11 lb weight, suitable for precision needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR25X32X22
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)