Motion
JR30X35X13
Inner Ring - 30 mm Bore, 35 mm OD, High Carbon Chrome Steel
MI ITEM #05731081
MFR #JR30X35X13
List Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD, High Carbon Chrome Steel
MI ITEM #05731081
MFR #JR30X35X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.37/each for your price

Overview

Mfr description
JR30X35X13 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR30X35X13
  • Weight
    0.06 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    13 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR30X35X13 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, 13 mm overall width, and 0.06 lb weight, engineered for compact needle roller bearing systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text