Motion
JR40X50X20
Inner Ring - 40 mm Bore, 50 mm OD, High Carbon Chrome Steel
MI ITEM #05731086
MFR #JR40X50X20
Price$45.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 50 mm OD, High Carbon Chrome Steel
MI ITEM #05731086
MFR #JR40X50X20

Mfr description
JR40X50X20 SOLID RACE INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.48/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    50 mm
  • Overall Width
    20 mm
  • Weight
    0.24 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The JR40X50X20 is a needle roller bearing inner ring with a 40 mm bore diameter, 50 mm outside diameter, 20 mm overall width, and 0.24 lb weight, suitable for precision needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR40X50X20
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    JR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)