Motion
JR45X52X40
Inner Ring - 45 mm Bore, 52 mm OD, High Carbon Chrome Steel
MI ITEM #05731088
MFR #JR45X52X40
List Price$70.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 52 mm OD, High Carbon Chrome Steel
MI ITEM #05731088
MFR #JR45X52X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.15/each for your price

Overview

Mfr description
JR45X52X40 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    45 mm
  • Outside Diameter
    52 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR45X52X40
  • Weight
    0.37 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR45X52X40 is a needle roller bearing inner ring with a 45 mm bore diameter, 52 mm outside diameter, 40 mm overall width, and 0.37 lb weight, built for heavy-duty industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text