Motion
JR50X60X28
Inner Ring - 50 mm Bore, 60 mm OD, High Carbon Chrome Steel
MI ITEM #05731090
MFR #JR50X60X28
List Price$56.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 60 mm OD, High Carbon Chrome Steel
MI ITEM #05731090
MFR #JR50X60X28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.89/each for your price

Overview

Mfr description
JR50X60X28 SOLID RACE INNER RING

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    60 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR50X60X28
  • Weight
    0.42 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    28 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR50X60X28 is a needle roller bearing inner ring with a 50 mm bore diameter, 60 mm outside diameter, 28 mm overall width, and 0.42 lb weight, engineered for increased load capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text